600V 175A J TD NON-IND

Item #: 2924840

Cat #: AJT175

UPC: 782001962579

to view pricing and more.

Overview

600V 175A J TD NON-IND

Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication. 600 Volts 175 amps .

Also known as: 782001962579, AJT175

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Type: Fuse
Amps: 175
Class: J
Volts AC: 600
Family / Style: AJT
Diameter: 1.620 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Type: Fuse
Class: J
Family / Style: AJT
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Amps: 175
Volts AC: 600
Diameter: 1.620 in
Interrupt Rating AC: 200 kA