600V 350A J TD NON-IND

Item #: 2924850

Cat #: AJT350

UPC: 782001962227

to view pricing and more.
Documents & Guides
600V 350A J TD NON-IND

Overview

600V 350A J TD NON-IND

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Also known as: 782001962227, AJT350

Specifications

Amps: 350
Interrupt Rating DC: 200
Mounting: Clip
Family / Style: AJT
Amps: 350
Mounting: Clip
Interrupt Rating DC: 200
Family / Style: AJT