600V 50A J TD NON-IND

Item #: 2924859

Cat #: AJT50

UPC: 782001962364

to view pricing and more.
Documents & Guides
600V 50A J TD NON-IND

Overview

600V 50A J TD NON-IND

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Also known as: 782001962364, AJT50

Specifications

Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Amps: 50
Mounting: Cartridge
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Class: J
Amps: 50
Family / Style: AJT
Interrupt Rating AC: 200 kA