Halogen Capsule Lamp, T3, 10W, 12V

Item #: 2925

Cat #: 10T3Q/CL-12V

UPC: 046135586583

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 140, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58658*

Overview

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 140, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58658*
Also known as: 046135586583, 10T3Q/CL-12V

Specifications

Lumens: 140
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (G4)
Lumens: 140
Volts AC: 12
Shape: T3 (Tubular)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 100
Base: 2-Pin (G4)