POWER QUALITY METER POWERLOGIC PM8000 ESSENTIAL INTEGRATED DISPLAY 64MB 128S/C

Item #: 2925119

Cat #: METSEPM8140

UPC: 606486874670

to view pricing and more.

Overview

POWER QUALITY METER POWERLOGIC PM8000 ESSENTIAL INTEGRATED DISPLAY 64MB 128S/C

The PowerLogic PM8140 comes in a flush mount form factor with integrated display. It is designed to help you ensure reliability and efficiency of your power-critical facilitiy. With its modular, flexible, and power ION technology, you can build custom applications for each meter. It comes with revenue grade accuracy, multiple communication ports, and a color graphical display. Certified by third party labs for Class 0.2S energy accuracy (IEC62052-11, IEC62053-24, IEC62053-22). Cybersecurity features include secure protocols (HTTPs, sFTP, Secure ION), security event logging, Syslog protocol. Ability to enable/disable communication ports and support 50 configurable user account to help manage access. With 64MB of memory to support up to 10 data logs (160 channels), 50+ user-definable alarms, waveform captures upto 128 samples/cycle, 1/2 cycle RMS logging. The storage can also be used for custom web pages, min/max logs, energy trends, and Time of Use. The ability to timestamp events to +/-1ms utilizing time synchronization. Time synch method that include PTP (IEEE1588), NTP, IRIG-B, GPS ASCII (RS485) and network time set function. 3 digital inputs and one digital output, plus the ability to add up to 4 option modules. I/O option modules include 2 relays and 6 digital inputs or 2 analog outputs and 4 analog inputs Wide control power range of 90-415 VAC / 110-415 VDC. Operating environment of -25 to +70°C; Humidity rating of 5% to 95%; Altitude up to 3000 m.

Also known as: 606486874670, METSEPM8140

Specifications

No Specifications Available