This product has been discontinued.

Wide Slot Wire Duct, 1" x 1" x 6', PVC, Gray
Item #: 292521
Cat #: TY1X1WPG6
UPC: 786210956763
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct, 1" x 1" x 6', PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wide Slot Wire Duct, 1" x 1" x 6', PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210956763, TY1X1WPG6
Specifications
| Width: | 1 in |
| Color: | Gray |
| Height: | 1 in |
| Length: | 6 ft |
| Material: | Halogen-Free |
| Width: | 1 in |
| Height: | 1 in |
| Material: | Halogen-Free |
| Color: | Gray |
| Length: | 6 ft |