TUBE BASE TIMING RELAY

Item #: 292590

Cat #: 700-HTF22030SU120

UPC: 781180520518

to view pricing and more.
Documents & Guides
TUBE BASE TIMING RELAY

Overview

TUBE BASE TIMING RELAY
Also known as: 781180520518, 700-HTF22030SU120

Specifications

Volts AC Control: 120
Range: 3 sec
Poles: 2
Type: Relay, Timing, Off-Delay
Mounting: Socket
Volts DC Control: 120
Base: 8-Pin
Volts AC Control: 120
Poles: 2
Mounting: Socket
Base: 8-Pin
Range: 3 sec
Type: Relay, Timing, Off-Delay
Volts DC Control: 120