LINE/MOTOR CHOKE - 0.5 MH - 60 A - 3 PHASES - 94 W - FOR VARIABLE SPEED DRIVE

Item #: 2926747

Cat #: VW3A4555

UPC: 389118065942

to view pricing and more.

Overview

LINE/MOTOR CHOKE - 0.5 MH - 60 A - 3 PHASES - 94 W - FOR VARIABLE SPEED DRIVE

This line choke is an option for variable speed drives of Altivar range. Its rated current is equal to 60A. It provides improved protection against overvoltages on the line supply and contributes to reduce harmonic distortion of the current produced by the drive. Its protection index is IP00. It has an inductance value of 0.5mH. It weighs 11kg and its dimensions are, 180mm wide, 210mm high, 165mm deep. Its use is particularly recommended in case of close connection of several drives in parallel, line supply with significant disturbance from other equipment (interference, overvoltages), line supply with voltage imbalance between phases.

Also known as: 389118065942, VW3A4555

Specifications

No Specifications Available