FO30835XPSSECO3 30/CS 1/SKU

Item #: 29270
Cat #: FO30/835/XP/SS/ECO3
UPC: 046135220609
Sign In or Register to view pricing and more.
Documents & Guides
30W, 48" MOL, T8 OCTRON SuperSaver fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for use on rapid or instant ballasts or other T8 ballasts with minimum starting voltage of 550V, ECOLOGIC«3 *Sylvania Part # 22060* *** Not for Sale in Vermont due to State Regulations ***

Overview

30W, 48" MOL, T8 OCTRON SuperSaver fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for use on rapid or instant ballasts or other T8 ballasts with minimum starting voltage of 550V, ECOLOGIC«3 *Sylvania Part # 22060* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220609, FO30/835/XP/SS/ECO3

Specifications

Color Rendering Index (CRI): 85
Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Wattage: 30
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)