Category 5e, Riser, 24/4-UTP (Solid), Yellow, 1000' Pull Pack

Item #: 292719

Cat #: 5133289E

UPC: 079407507719

to view pricing and more.
Documents & Guides
GenSPEED« 5000 Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Yellow, 1000' Pull Pack

Overview

GenSPEED« 5000 Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Yellow, 1000' Pull Pack

Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.

Also known as: 079407507719, 5133289E

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Stranding: Solid
Package Type: Pull Box
Gauge: 24 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Package Type: Pull Box
Volts AC: 300
Conductors: 4 Pair
Color: Yellow
Stranding: Solid