
Heat Shrink, Thin-Wall, 1-1/2", Black, 100' Spool
Item #: 29273
Cat #: FP301-1.5-100-BLACK-SPOOL
UPC: 054007085140
to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Also known as: 054007085140, FP301-1.5-100-BLACK-SPOOL
Specifications
| Diameter: | 1 1/2 in |
| Length: | 100 ft |
| Color: | Black |
| Volts AC: | 600 |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Length: | 100 ft |
| Volts AC: | 600 |