Heavy-duty 3/8in 18v Cordless Impact Wrench

Item #: 292732

Cat #: DC823KA

UPC: 885911074056

Sign In or Register to view pricing and more.
Documents & Guides
Voltage: 18v, Drive Size: 3/8in, No Load Speed: 0 To 2400rpm, Impacts/min: 0 To2700ipm, Maximum Torque: 1500in-lb, Tool Weight: 4.6lb, Tool Length: 5-3/4in, Includes: 1hr Charger; (2) 18v Xrp Batteries; Heavy-duty Kit Box

Overview

Voltage: 18v, Drive Size: 3/8in, No Load Speed: 0 To 2400rpm, Impacts/min: 0 To2700ipm, Maximum Torque: 1500in-lb, Tool Weight: 4.6lb, Tool Length: 5-3/4in, Includes: 1hr Charger; (2) 18v Xrp Batteries; Heavy-duty Kit Box

The DC823KA 3/8" 18V Cordless XRP™ Impact Wrench features a compact and lightweight design that can fit in tight spaces and minimize user fatigue. Peforms with a wide range of applications and fast application speed.

Also known as: 885911074056, DC823KA

Specifications

Volts AC: 18
Volts AC: 18