PermaGround Copper Grounding C Crimp, (R) 12SOL-10STR, (T) 12SOL-10STR UL CSA

Item #: 2927564

Cat #: ULT-1

UPC: 676566800530

to view pricing and more.
Documents & Guides
PermaGround Copper Grounding C Crimp, Main Conductor Range 10-12 Sol, Tap Range 10-12 Sol, CSA

Overview

PermaGround Copper Grounding C Crimp, Main Conductor Range 10-12 Sol, Tap Range 10-12 Sol, CSA

The nVent ERICO PermaGround Compression Connector, CCrimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their rangetaking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial

Also known as: 676566800530, ULT-1

Features & Benefits

  • Dies are interchangeable with tools from nVent ILSCO TaskMaster and other manufacturers per product instructions
  • Permanent, corrosion-free grounding with high-conductivity copper ensures lasting, reliable connections
  • Adaptable to various conductor sizes, simplifying inventory and maximizing application flexibility
  • Engineered for reliable environmental performance, including direct burial in earth or concrete
  • Clear imperial markings and die index simplify installation
  • Suitable for circuits rated 35 kV or less with proper installation
  • Manufactured from high-conductivity copper alloy
  • UL Listed for both AWG and Metric conductors

Specifications

Material: Copper
Width: 0.280 in
Length: 0.370 in
Material: Copper
Length: 0.370 in
Width: 0.280 in