Abb S202p-k32 Mcb 2p K 32a 480y/277

Item #: 292786

Cat #: S202P-K32

UPC: 662019171234

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 32 Amp; Frequency Rating: 50/60 Hz; Trip Type:thermal Magnetic; Trip Range: Magnetic: 256 - 384 Amp, Thermal: 33.6 Amp; Interrupt Rating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Recommended Screw Driver: Pozidriv 2; Endurance: Electrical: 10000 Cycles,mechanical: 20000 Cycles; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Tightening Torque: 25 In-lb; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tripping Characteristic: K; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Pollution Degree: 2; Contact Position Indication: On/off;impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1mint; Overvoltage Category: Iii

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 32 Amp; Frequency Rating: 50/60 Hz; Trip Type:thermal Magnetic; Trip Range: Magnetic: 256 - 384 Amp, Thermal: 33.6 Amp; Interrupt Rating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Recommended Screw Driver: Pozidriv 2; Endurance: Electrical: 10000 Cycles,mechanical: 20000 Cycles; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Tightening Torque: 25 In-lb; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tripping Characteristic: K; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Pollution Degree: 2; Contact Position Indication: On/off;impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1mint; Overvoltage Category: Iii

System pro M compact S200P miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 662019171234, S202P-K32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA