Mini Circuit Breaker (replaces S212k16a)

Item #: 292787

Cat #: S202P-K16

UPC: 662019171180

to view pricing and more.
Documents & Guides
Mini Circuit Breaker (replaces S212k16a)

Overview

Mini Circuit Breaker (replaces S212k16a)

System pro M compact S200P miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 662019171180, S202P-K16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 10 kA