Mcb 2p K 10a 480y/277 Supp

Item #: 292788

Cat #: S202P-K10

UPC: 662019171166

to view pricing and more.
Documents & Guides
Mcb 2p K 10a 480y/277 Supp

Overview

Mcb 2p K 10a 480y/277 Supp
Also known as: 662019171166, S202P-K10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA