PB encl, slope front, 22.5mm

Item #: 29281

Cat #: E2PBAM

UPC: 783510130657

to view pricing and more.
Sloped-Front Pushbutton Enclosures, Type 12, 2PB x 22.5mm, Gray, Steel

Overview

Sloped-Front Pushbutton Enclosures, Type 12, 2PB x 22.5mm, Gray, Steel

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130657, E2PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Size: 30 mm
Type: Enclosure, 2 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Type: Enclosure, 2 Element
Color: Gray
Material: Steel