
Enclosure, Type 4x, Screw Cover, 6.63" x 6.63" x 5.61"
Item #: 292819
Cat #: Q181815PCE
UPC: 783510142896
to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 6.63 x 5.61 Inch, Polycarbonate
Overview
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 6.63 x 5.61 Inch, Polycarbonate
Also known as: 783510142896, Q181815PCE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate |