OPERATOR CONTROL UNIT TESYS TERA 140 MA RJ45 CONNECTION FLUSH-MOUNTED BACKLIT LCD
Item #: 2929189
Cat #: LTMTCUF
UPC: 606486873499
Overview
TeSys Tera is a motor management system that provides full motor monitoring, control, and protection when paired with a short circuit protection device and a contactor. It manages most critical processes while reducing downtime and increasing productivity as well as predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. The TeSys Tera operator control unit is used in conjunction with the LTMT controller to configure the parameters, display the information about the controller, display detected faults and control the motor locally. This operator unit has Fast Device Replacement Service (FDR). This operator unit has an LCD screen to display the information along with 5 control keys and 4 LED indicators. There is a RJ45 connector that allows for ease of configuration via a PC, with the added benefit of controlling the device locally. TeSys Tera LTMTCTV Sensor Module with Current range from 140mA, 690VAC and Frequency range 45 to 65Hz sensor Modules with current transformers for horizontal mounting. sensor has the following certifications: IEC, UL, cUL.