Fan Control, Slide, 1 Pole, Black

Item #: 2929795

Cat #: SFS-5EH-BL

UPC: 027557688406

to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Black.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Black.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in black

Also known as: 027557688406, SFS-5EH-BL

Specifications

Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Volts AC: 120
Color: Black
Mounting: Surface
Poles: 1