This product may not be available in all locations.

to view pricing and more.
Documents & Guides
50VA TYPE MTE CONTROL TRANSFORMER
Overview
50VA TYPE MTE CONTROL TRANSFORMER
Also known as: 786680004834, C0050E4W
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control Transformer |
| Primary Voltage: | 550/575/600 |
| Secondary Voltage: | 22/23/24 |
| Volt Amps: | 50 |
| Primary Voltage: | 550/575/600 |
| Type: | Industrial Control Transformer |
| Secondary Voltage: | 22/23/24 |