PB Enclosure, Slope Front, 22.5mm

Item #: 29302

Cat #: E1PBAM

UPC: 783510130640

to view pricing and more.
PB Enclosure, Sloped Front, Size/Dims: 1PBX 22.5mm, Material/Finish: Steel/Gray

Overview

PB Enclosure, Sloped Front, Size/Dims: 1PBX 22.5mm, Material/Finish: Steel/Gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130640, E1PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 3.250 in
Height: 3.500 in
Depth: 4.840 in
Finish: Powder Coated
Weight: 1.900 lb
Color: Gray
Width: 3.250 in
Depth: 4.840 in
Weight: 1.900 lb
IP/NEMA Rating: IP65, NEMA 12
Height: 3.500 in
Finish: Powder Coated