
MINIATURE CIRCUIT BREAKER 240V 20/15A (BU)
Item #: 2930257
Cat #: QO2015
UPC:
to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKER 240V 20/15A (BU)
Overview
MINIATURE CIRCUIT BREAKER 240V 20/15A (BU)
Also known as: QO2015
Specifications
| Family / Style: | QO |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Standards: | California Proposition 65 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |