One Light Outdoor Wall Lantern, Satin Aluminum

Item #: 2930268

Cat #: 8647701EN3-04

UPC: 785652053030

to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern Satin Aluminum Finish. 1-LED, A19, Medium Base, 3000K, 9.5 watt light bulb included. Lumens: 800, CRI: 90.Material: Aluminum. Energy Star Qualified / Title 24 / cETL Listed. Overall Dimensions: D: 13 1/4'' W: 13 1/4'' H: 15 7/8'', 3.9lbs., Requires (1) Medium A19 100W Max 120V Lamp (Sold Separately)

Overview

One Light Outdoor Wall Lantern Satin Aluminum Finish. 1-LED, A19, Medium Base, 3000K, 9.5 watt light bulb included. Lumens: 800, CRI: 90.Material: Aluminum. Energy Star Qualified / Title 24 / cETL Listed. Overall Dimensions: D: 13 1/4'' W: 13 1/4'' H: 15 7/8'', 3.9lbs., Requires (1) Medium A19 100W Max 120V Lamp (Sold Separately)

 The Sea Gull Lighting Fredricksburg one light outdoor wall fixture in satin aluminum is an ENERGY STAR® qualified lighting fixture that uses LED bulbs to save you both time and money. The traditional Fredericksburg outdoor lighting collection by Sea Gull Lighting is an authentic take on the classic station light, perfect for a coastal hideaway, country home or urban abode, and can even be used indoors to enhance rustic décor. The two finish options of Satin Aluminum and Weathered Copper create completely different looks. Compliant with Dark Sky standards, the fixtures purposefully direct light downward, limiting any light leak out the sides. The collection includes a one-light outdoor pendant and small and large one-light outdoor wall lanterns. Incandescent, integrated LED and ENERGY STAR-qualified LED lamping are available. The advanced, integrated LED option has warm-on-dim technology that warms in color when dimmed, going from 2700K to 2200K and is California Title 24 compliant.

Also known as: 785652053030, 8647701EN3-04

Specifications

Color: Satin Aluminum
Color: Satin Aluminum