PrimeChime Plus 2 Mini®

Item #: 2930491

Cat #: PRMC1120WH

UPC: 767706214284

to view pricing and more.
Documents & Guides
PrimeChime Plus 2 Mini®, ABS Housing, Combines Line Voltage And Low Voltage In A Single Unit, Screwless Abs Faceplate, Two-Wire Pigtail For Line Voltage Input, Multiple Poke-In Connectors For Low Voltage Output For Front And Back Doorbells, Integrated Transformer, Input: 120Vac/60Hz, Output: 24Vac Max, Digital Control Board With Speaker, Five Selectable Melodies: Westminster, Ding Dong, 3 Note, 5 Note, 7 Note, Five Selectable Volume Levels, Voice Guided Setup During Selection

Overview

PrimeChime Plus 2 Mini®, ABS Housing, Combines Line Voltage And Low Voltage In A Single Unit, Screwless Abs Faceplate, Two-Wire Pigtail For Line Voltage Input, Multiple Poke-In Connectors For Low Voltage Output For Front And Back Doorbells, Integrated Transformer, Input: 120Vac/60Hz, Output: 24Vac Max, Digital Control Board With Speaker, Five Selectable Melodies: Westminster, Ding Dong, 3 Note, 5 Note, 7 Note, Five Selectable Volume Levels, Voice Guided Setup During Selection

The PrimeChime Plus 2 Mini® keeps all the popular features of NICOR’s PrimeChime Plus 2® electronic doorbell while shrinking the unit to fit into a single gang junction box. Compatible with many video doorbell systems, the PRMC combines both line voltage and low voltage into a single unit and offers a paintable, screwless faceplate for simple installation and a seamless look. Separate melodies for front and rear doors allows you to keep track of exactly which door to answer. NICOR’s lighted button makes your doorbell easily visible to visitors at all times of day, welcoming them to your home. The PRMC is also compatible with many video doorbell systems, increasing the security of your home with a reliable, minimal door chime kit.

Also known as: 767706214284, PRMC1120WH

Specifications

Color: White
Color: White