AUXILIARY CONTACT MULTI9 M9A SD 1 C/O 100MA TO 6A 24VAC TO 415VAC 24VDC TO 130VDC BOTTOM CONNECTION

Item #: 2931191

Cat #: M9A26907

UPC: 606486351812

to view pricing and more.

Overview

AUXILIARY CONTACT MULTI9 M9A SD 1 C/O 100MA TO 6A 24VAC TO 415VAC 24VDC TO 130VDC BOTTOM CONNECTION

This Multi9 electrical auxiliary is a modular fault contact used as remote indication of tripping upon a fault of the associated device. In AC network, the In rated current is 6A at 24VAC to 240VAC, 3A at 277VAC and 415VAC with operating frequency of 50Hz to 60Hz. In DC network, the In rated current is 6A at 24VDC, 2A at 48VDC, 1.5A at 60VDC, 1A at 110VDC and 130VDC. It has 1 position switch with contacts type 1 C/O. It is intended for new or renovated installation in industry and OEMs. This fault contact is compatible with Multi9 ranges such as C60BP, C60SP, C60 and N40. The SD is either used for device short name or compatibility code. The mechanical indicator is provided within the product for local signaling. It has a screw clamp terminal connection at bottom. The connection allows rigid copper cable with a cable cross section of 2.5mm². It has a screw clamp terminal connection at bottom. The connection allows rigid copper cables (2 cables) with a cable cross section of 1.5mm². The Ui rated insulation voltage is up to 500V. It has a Uimp rated impulse withstand voltage of 4kV. It can be mounted on DIN rail for modular installation. The width in 9mm pitches is 1. The dimensions are (W) 9mm x (H) 85mm x (D) 73mm. The product color is white. The product weight is 30g. The pollution degree is 3. The level of topicalization is treatment 2. The wire stripping length is 9mm. The tightening torque of connection is 1N.m (bottom) for PZ1 screwdriver type. The IP degree of protection is IP20. The operating temperature is from -25°C to +70°C. The storage temperature is from -40°C to +85°C. This product complies with EN/IEC 60947-5-1, GB/T 14048.5, EN 62019-2, UL 1077, UL 489, C22.2 No 5, C22.2 No 235 standards. It has EAC and CCC quality labels and certified with CE, UKCA, UL certifications.

Also known as: 606486351812, M9A26907

Specifications

No Specifications Available