Permaground Copper Grounding E Crimp, (R) 2STR-2SOL, (T) 4-8SOL B UL CSA

Item #: 2931697

Cat #: ULT-6

UPC: 783669930795

to view pricing and more.
Documents & Guides
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 4-8 Sol, UL, CSA

Overview

Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 4-8 Sol, UL, CSA

The nVent ERICO PermaGround Compression Connector, CCrimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their rangetaking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial

Also known as: 783669930795, ULT-6, c crimp, irreversable crimp, copper crimp, c clamp, c tap, c lug

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 2
Material: Copper
Allowable Gauge Range: 8 - 2
Standards: California Proposition 65