CABLE CLAMP FASTNER TO YOKE 1/2 IN X 2TN BOLT ASSY

Item #: 2931822

Cat #: LPC483

UPC: 782856429548

to view pricing and more.
Documents & Guides
CABLE CLAMP FASTNER TO YOKE 1/2 IN X 2TN BOLT ASSY

Overview

CABLE CLAMP FASTNER TO YOKE 1/2 IN X 2TN BOLT ASSY

Cable to metal fastener used to provide threaded bonding location for lightning conductors.

Also known as: 782856429548, LPC483

Features & Benefits

  • Provides threaded bonding location for lightning conductors
  • Can be used with Steel Yoke for mounting over steel stack bands

Specifications

Material: Brass
Height: 1.700 in
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Width: 1.780 in
Material: Brass
Standards: California Proposition 65
Width: 1.780 in
Height: 1.700 in
Allowable Gauge Range: 4/0