SIDE CONNECTED COOLING UNIT CLIMASYS CU 1KW 230V 50/60HZ IP55

Item #: 2931825

Cat #: NSYCU1KDG

UPC: 606486055031

to view pricing and more.

Overview

SIDE CONNECTED COOLING UNIT CLIMASYS CU 1KW 230V 50/60HZ IP55

This new Side Connected Cooling Unit, designed by Schneider Electric, is perfectly adapted for Automation & Control and Electrical distribution panels, installed in office and industrial indoor environments. It’s smart, compact, and reliable. It can be mounted full / half-flush or surface depending on the space available in the panel or in the room. For international business purpose, it’s compliant to IEC14511 and UL60335-1 & UL60335-2-40. This cooling device is made by Steel, offering an internal IP55. Its cooling capacity L35-35 is 1000W according to EN 14511. Its power voltage is 230V, 50/60Hz, 1 phase. Its native Modbus connectivity is 100% compatible with any Scada system. Remote alarms and operation data makes manufacturing process more dependable with fewer downtimes, with quicker and easier problem fixing, and electrical components expended lifespan. The new Connected Cooling Units are also associated with Software’s and Services, like ProClima Web or IGE XAO suits. By using these tools, in only few minutes, it’s possible to select and optimize one Thermal management solution, and to design one panel (with its enclosures, devices and Thermal solution), with 3D and 2D drawings. Also, the Schneider Electric EcoStruxure Apps and analytics facilitates process supervision with real life data and action recommendations for more efficient operation and maintenance (preventive and predictive).

Also known as: 606486055031, NSYCU1KDG

Specifications

No Specifications Available