Cast Dev Box Sgl Gang 1/2 In

Item #: 293185

Cat #: FS-1D-50

UPC: 781381341455

Sign In or Register to view pricing and more.
Documents & Guides
App Fs-1d-50 1g Mall Fs Box

Overview

App Fs-1d-50 1g Mall Fs Box
Also known as: 781381341455, FS-1D-50

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1/2 in