TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 480 V AC standard coil

Item #: 293256
Cat #: CAD32T7
UPC: 785928000027
Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 480 V AC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 480 V AC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 480V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785928000027, CAD32T7

Specifications

Volts AC: 690
Type: Control, Relay
Amps: 10
Poles: 5
Volts AC Control: 480
Standards: California Proposition 65
Volts AC: 690
Amps: 10
Volts AC Control: 480
Type: Control, Relay
Poles: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)