This product may not be available in all locations.

30.5 Mm, Heavy-Duty Selector Switch Operator
Item #: 293269
Cat #: 10250T1333
UPC: 782113226392
to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113226392, 10250T1333
Specifications
| Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |