30.5 Mm, Heavy-Duty Pushbutton Operator

Item #: 293272

Cat #: 10250T171

UPC: 782113225586

to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113225586, 10250T171

Specifications

Type: Non-Illuminated, Momentary
Color: Black
Diameter: 65 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Momentary
Diameter: 65 mm
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4