30mm Potentiometer Kit, 10250T

Item #: 293281

Cat #: 10250T332

UPC: 782113225807

to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 2500 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.

Overview

30.5 mm, Heavy-Duty Potentiometers with Legend Plate, 2500 Ohms, 2 Watts, 50V AC/DC. NEMA Rating: 3, 3R, 4, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113225807, 10250T332, pot, speed pot

Specifications

Volts DC: 50
Volts AC: 50
Ohms: 2.500 k
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 50
Ohms: 2.500 k
Volts AC: 50
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4