Decora 24-Hour Programmable and Astronomical Timer, White

Item #: 2933315

Cat #: VPT24-1CW

UPC: 078477036617

to view pricing and more.
Documents & Guides
Decora 24-Hour Programmable and Astronomical Timer, 120V, Manual ON/OFF Switch, Set Up to 10 ON/OFF Scheduled Events, White

Overview

Decora 24-Hour Programmable and Astronomical Timer, 120V, Manual ON/OFF Switch, Set Up to 10 ON/OFF Scheduled Events, White

Decora 24-Hour Programmable and Astronomical Timer Switch is ideal for scheduling and controlling indoor and outdoor lighting. 120VAC, 60HZ, 15A Resistive, 5A LED, 1 HP Motor, for single pole or 3-way with a standard 3-way switch. It features fast, intuitive setup with a backlit LCD screen and offers reliable, automated lighting control year‑round. VPT24 offers up to 10 programmable schedules, along with countdown and random modes for added convenience and security. An LED locator light makes it easy to find in the dark. For indoor use only. Neutral wire required. Use with a Decora wallplate or Decora Plus Screwless Wallplate (sold separately)

Also known as: 078477036617, VPT24-1CW

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White