Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2933322

Cat #: UTP28X3MGY

UPC: 074983037995

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 3m.
Also known as: 074983037995, UTP28X3MGY

Specifications

Material: Copper
Length: 3 m
Color: International Gray
Material: Copper
Color: International Gray
Length: 3 m