Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2933834

Cat #: STP28X30MBU

UPC: 074983002986

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 30m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 30m.
Also known as: 074983002986, STP28X30MBU

Specifications

Color: Blue
Color: Blue