1
more

Cable Tie, Intermediate, 6.1" Long, Nylon, Natural Color, 1000/Pack
Item #: 29342
Cat #: BT1.5I-M
UPC: 074983413454
to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .141 Inch Wide, 1.5" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000
Overview
Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .141 Inch Wide, 1.5" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000
The BT1.5I-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Also known as: 074983413454, BT1.5I-M
Specifications
| Diameter: | 1.500 in |
| Width: | 0.141 in |
| Weight Capacity: | 40 lbs |
| Color: | White |
| Material: | Nylon |
| Length: | 6.100 in |
| Size: | Intermediate |
| Product Thickness: | 0.041 in |
| Family / Style: | Dome-Top® |
| Diameter: | 1.500 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Dome-Top® |
| Width: | 0.141 in |
| Color: | White |
| Length: | 6.100 in |
| Product Thickness: | 0.041 in |