
ETHERNET RSTP OR DUAL IP 2 RJ45 MODULE FOR SLOT M - ACCESSORY FOR POWERLOGIC P5
Item #: 2934398
Cat #: REL51038
UPC: 606485433601
Overview
Plug & play communication module for Schneider Electric's Easergy P5 withdrawable protective relay. This Ethernet communication module offers RSTP redundancy or Dual IP feature to Easergy P5. It can be installed to Easergy P5 any time: during installation, commissioning or even during maintenance. This plug and play communication module offers 2 ports RJ45, 10/100 base TX, 10 or 100 Mbit/s. It ensures Rapid Spanning Tree Protocol (RSTP) or Dual IP feature. The product dimensions are 176 mm in height (6.93 in) 35 mm in width (1.38 in) and 26 mm in depth (1.02 in) for a net weight of 56 g (0.123 lbs). Easergy P5 is compliant with EN 60255-26, EN 60255-27 standards and with UL Standard. It provides Marine certification. This product can be installed in slot M of the Easergy P5 protection relay.