FIBER OPTIC 2 ST SERIAL LINE MODULE FOR SLOT N - ACCESSORY FOR POWERLOGIC P5

Item #: 2934399

Cat #: REL51040

UPC: 606481179121

to view pricing and more.

Overview

FIBER OPTIC 2 ST SERIAL LINE MODULE FOR SLOT N - ACCESSORY FOR POWERLOGIC P5

Plug & play communication module for Schneider Electric's Easergy P5 withdrawable protective relay. This communication module offers serial line fiber optic connection to Easergy P5. It can be installed to Easergy P5 any time: during installation, commissioning or even during maintenance. This plug and play communication module offers 2 ports, multimode glass fiber of 820 nm wavelenght, ST connection. It enables the use of serial protocols in Easergy P5: Modbus, DNP 3.0, IEC 60870-5-103, IEC 60870-5-101. The product dimensions are 176 mm in height (6.93 in) 35 mm in width (1.38 in) and 26 mm in depth (1.02 in) for a net weight of 53 g (0.117 lbs). Easergy P5 is compliant with EN 60255-26, EN 60255-27 standards and with UL Standard. It provides Marine certification. This product can be installed in slot N of the Easergy P5 protection relay.

Also known as: 606481179121, REL51040

Specifications

No Specifications Available