ETHERNET RSTP 2 RJ45 MODULE FOR SLOT L - ACCESSORY FOR POWERLOGIC P5

Item #: 2934400

Cat #: REL51042

UPC: 606481179138

to view pricing and more.

Overview

ETHERNET RSTP 2 RJ45 MODULE FOR SLOT L - ACCESSORY FOR POWERLOGIC P5

Plug & play communication module for Schneider Electric's Easergy P5 withdrawable protective relay. This 2nd Ethernet communication module offers RSTP redundancy to Easergy P5x30. It can be installed to Easergy P5x30 any time: during installation, commissioning or even during maintenance. This plug and play communication module offers 2 ports RJ45, 10/100 base TX, 10 or 100 Mbit per second. It ensures Rapid Spanning Tree Protocol (RSTP). The product dimensions are 176 mm in height (6.93 in) 53 mm in width (2.08 in) and 26 mm in depth (1.02 in) for a net weight of 73 g (0.161 lbs). Easergy P5 is compliant with EN 60255-26, EN 60255-27 standards and with UL Standard. It provides Marine certification. This product can be installed in slot L of the Easergy P5x30 protection relay.

Also known as: 606481179138, REL51042

Specifications

No Specifications Available