Saddle Mount/Button Tie, 0.44"/0.82", Black
Item #: 2934763
Cat #: MSBT1200HIRHSH1
UPC: 089306219491
to view pricing and more.
Saddle Mount For Button Head Tie, 0.44"–0.82" Mounting Hole, PA66HIRHSUV, Black, 500/pkg
Overview
Saddle Mount For Button Head Tie, 0.44"–0.82" Mounting Hole, PA66HIRHSUV, Black, 500/pkg
HellermannTyton's saddle mounts are designed to be used with button head ties, the saddle mount stands off bundles from frame rails, providing clearance from bolts and other protrusions for protection against abrasion. This mount also allows the flow-through of salt, dirt, and other impurities from the road which prevent unwanted build-up on hoses and harnesses. The tie is snapped into the mount which allows the strap and tie assembly to be pre-installed on the frame rail or panel. The mount can secure three separate bundles, providing parallel spacing between the frame rail and adjacent bundles. The saddle mount is manufactured with a pilot busing which prevents the cable tie from chafing against the burr edge of the mounting hole.
Also known as: 089306219491, MSBT1200HIRHSH1
Specifications
No Specifications Available