Heavy Duty Safety Switch

Item #: 2935008

Cat #: DH325NPK

UPC: 782114371206

to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4
Also known as: 782114371206, DH325NPK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4