9F62FDD150 GP EJO-1 FI 15.5KV 150A

Item #: 293529

Cat #: 9F62FDD150

UPC: 782001395919

to view pricing and more.
Documents & Guides
GP EJO-1 FI 15.5KV 150A

Overview

GP EJO-1 FI 15.5KV 150A

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 150 Amps FDD series.

Also known as: 782001395919, 9F62FDD150

Specifications

Type: Fuse, Transformer Protection
Volts AC: 15.500kV
Amps: 150
Mounting: Ferrule
Class: EJO-1
Interrupt Rating DC: 50 kA
Type: Fuse, Transformer Protection
Amps: 150
Class: EJO-1
Volts AC: 15.500kV
Mounting: Ferrule
Interrupt Rating DC: 50 kA