1
more

Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Item #: 29356
Cat #: CDOWTG-25
UPC: 785991103373
to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.
Also known as: 785991103373, CDOWTG-25
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |