IEC Contactor, TeSys Deca, Reversing, 40A, 4P, 4NO, 120VAC 50/60Hz Coil, Open Style

Item #: 29360

Cat #: LC2DT40G7

UPC: 389110738424

to view pricing and more.
IEC Contactor, TeSys Deca, Reversing, 40 Amp Resistive, 575 Volt AC Rated, 4-Pole, 4 Normally Open, 120 Volt AC 50/60Hz Coil, Open Style

Overview

IEC Contactor, TeSys Deca, Reversing, 40 Amp Resistive, 575 Volt AC Rated, 4-Pole, 4 Normally Open, 120 Volt AC 50/60Hz Coil, Open Style

TeSys D reversing contactor, 4 poles (4NO), for motor control applications up to 32A/690V AC-3 (15kW@400V). It provides low consumption 100-250V AC/DC coils with electronic control, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (90mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110738424, LC2DT40G7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65