TUBE BASE TIMING

Item #: 293601

Cat #: 700-HT12AU12

UPC: 781180459481

to view pricing and more.
Documents & Guides
AB 700-HT12AU12 TUBE BASE TIMING

Overview

AB 700-HT12AU12 TUBE BASE TIMING
Also known as: 781180459481, 700-HT12AU12

Specifications

Poles: 2
Volts DC Control: 12
Type: Relay, Timing, On-Delay
Mounting: Socket
Base: 8-Pin
Range: 0.100 - 10 sec
Poles: 2
Type: Relay, Timing, On-Delay
Base: 8-Pin
Volts DC Control: 12
Mounting: Socket
Range: 0.100 - 10 sec