120MM ROTATING MIRROR ORANGE 24VAC-DC

Item #: 2936048

Cat #: XVR12B05S

UPC: 606480033240

to view pricing and more.

Overview

120MM ROTATING MIRROR ORANGE 24VAC-DC

This orange beacon is part of the range of rotating beacons Harmony XVR diameter 120mm. It is supplied complete with a buzzer and pre-cabled. Supply voltage is 24V AC/DC and degree of protection is IP 23. It is designed for long distance signaling applications, thanks to the use of “super-bright” LED which provides good illuminating power, a long service life and reduced time for maintenance and also energy saving. It is used mainly in the iron and steel industry, on industrial handling vehicles or for safety applications.

Also known as: 606480033240, XVR12B05S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65