1
more

LED Wallpack, 40K, Dark Bronze
Item #: 2936109
Cat #: WDGE3-LED-P4-40K-80CRI-R4-MVOLT-SRM-DDBX
UPC: 194994764892
to view pricing and more.
Documents & Guides
LED Wallpack, Type 4 Distribution, 88 Watts, 120-277V, 80 CRI, 12538 Lumens, Color Temperature: 4000K, Dark Bronze
Overview
LED Wallpack, Type 4 Distribution, 88 Watts, 120-277V, 80 CRI, 12538 Lumens, Color Temperature: 4000K, Dark Bronze
The WDGE LED family is designed to meet specifier’s every wall-mounted lighting need in a widely accepted shape that blends with any architecture. The clean rectilinear design comes in four sizes with lumen packages ranging from 1,200 to 25,000 lumens, providing a true site-wide solution. Embedded with nLight® AIR wireless controls, the WDGE family provides additional energy savings and code compliance. WDGE3 has been designed to deliver up to 12,000 lumens through a precision refractive lens with wide distribution, perfect for augmenting the lighting from pole mounted luminaires.
Also known as: 194994764892, WDGE3-LED-P4-40K-80CRI-R4-MVOLT-SRM-DDBX
Specifications
| Lumens: | 12500 |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 88 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 12500 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Color: | Dark Bronze |
| Wattage: | 88 |
| Volts AC Range: | 120 - 277 |