22mm Momentary Push Button 800F PB

Item #: 293631

Cat #: 800FM-LF4MN3RX10

UPC: 662468120944

to view pricing and more.
Documents & Guides
ALB 800FM-LF4MN3RX10 22MM MOM

Overview

ALB 800FM-LF4MN3RX10 22MM MOM

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF4MN3RX10 from Rockwell Automation® is a 24 V AC/DC (incandescent or LED), red, 22 mm illuminated extended momentary push button. It is an integrated LED module with a screw contact block and metal latch mount. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468120944, 800FM-LF4MN3RX10

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton